Women's Composite Toe Slip-On Work Shoe, Black, 8, M, RK643

  • Mfr # RK643-M-08.0

  • Zoro # G109956458


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RK643
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK643-M-08.0
Zoro #
G109956458
UPC #
690774555242
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Width
M
Size (PRINT)
8

Details

Item
Slip-On Work Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RK643
Waterproof
No
Closure
Lace Up
Heel Definition
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Oxford Shoe
For Outdoor Traction
Yes
Static Dissipative
Yes
Liner Material
Synthetic Leather
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Midsole Material
Rubber
Maximum Heat Rating
250 Degrees F
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Removable Insole
Yes
Wide Toe Cap
Yes
Style Family
Oxford Shoe
Metal Chip Resisting Sole
Yes
Midsole Technology
TruFlex
Liner Technology
Suedetec
Non-Marking Sole
Yes
Insulated
No
Metatarsal Guard
No
Conductive
No
Chemical Resisting Sole
Yes
Toe Shape
Round
Upper Material
Leather
Insole Technology
Removable Insole
Outsole Material
Rubber
Insole Material
Foam
Toe Cap Material
Composite
Construction
Cemented
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Technology (PRINT)
TruFlex
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Synthetic Leather
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.