This item is Discontinued.

Rockport Works Women's Loafer Shoe, 10 1/2 M, Steel Toe, Low H, Brown, 601 RK601 10.5M

This item is Discontinued.

Rockport Works

Women's Loafer Shoe, 10 1/2 M, Steel Toe, Low H, Brown, 601 (Discontinued)

Mfr # RK601 10.5M
Zoro # G6393926
UPC # 690774380127
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK601 10.5M
Zoro #
G6393926
UPC #
690774380127
Country of Origin
China

Dimensions

Size
10 1/2
Width
M
Height
Low
Heel Height
Less Than 1/2 in
Footwear Width
M
Size (PRINT)
10 1/2

Details

Item
Loafer Shoe
Color
Brown
Gender
Women's
Waterproof
No
Style Number
601
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
ASTM Footwear Class
F2413-11
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Footwear Closure Type
Slip On
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Footwear Style
Oxford Shoe
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Metal Chip Resisting Sole
No
Max. Heat Rating
100 Degrees F
Upper Material Description
Full Grain Leather
Toe Shape
Round
Waterproof Type
None
Predominant Footwear Color
Brown
Metatarsal Guard
No
Electrical Hazard Rated
No
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Mark II Slip Test Results- Dairy Tile Dry
0.91
Puncture Resistant Insole
No
Completely Non Metallic
No
Insole System
Removable
Metatarsal System
No
Conductive
No
Footwear Sole Pattern
Textured
Removable Insole
Yes
For Outdoor Traction
No
Ninety Degree Heel
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
100 Degrees F
Gender (PRINT)
Women's
Construction
Cemented
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Dry
0.91
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Closure
Slip On
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
No
Toe Cap Material
Steel
Style Family
Loafer Shoe
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.5
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Technology
Removable
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.7
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number 601

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.