Women's Loafer Shoe, 12, Alloy Toe, Black, RK751

  • Mfr # RK751

  • Zoro # G902716525


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Width
W
Style Number
RK751
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK751
Zoro #
G902716525
UPC #
690774503670
Country of Origin
China

Dimensions

Width
W
Size
12
Footwear Width
W
Size (PRINT)
12

Details

Item
Loafer Shoe
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
RK751
Upper Boot Material
All Leather
Waterproof
No
Non-Marking Upper
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Metatarsal Guard Style
None
Completely Non Metallic
No
Heel Style
Defined Heel
Puncture Resistant Insole
No
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Insulated
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Outsole Material
Rubber
Non-Marking Sole
Yes
Footwear Style
Chelsea Boot
Insole Material
Foam
Metatarsal Guard
No
Max. Heat Rating
200 Degrees F
Predominant Footwear Color
Black
Heat Resistant
No
Shank Material
Nylon
CSA Footwear Standard
No Puncture Protection
Safety Criteria
ASTM F2413, Electrical Hazard (EH), Side Zipper
Liner Material
Moisture Wicking Antimicrobial
Upper Material
Leather
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Footwear Construction Type
Cemented
Conductive
No
Upper Color
Black
Standards
ASTM F2413
Construction
Cemented
Liner Technology
Antimicrobial, Moisture Wicking
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Alloy
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Defined Heel
Style Family
Loafer Shoe
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Foam
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Antimicrobial
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Chelsea Boot, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Side Zipper, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RK751

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.