Women's Loafer Shoe, 6 1/2, Alloy Toe, Black, RK751

  • Mfr # RK751

  • Zoro # G902716532


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Width
M
Style Number
RK751
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK751
Zoro #
G902716532
UPC #
690774503410
Country of Origin
China

Dimensions

Size
6 1/2
Width
M
Footwear Width
M
Size (PRINT)
6 1/2

Details

Item
Loafer Shoe
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
RK751
Upper Boot Material
All Leather
Waterproof
No
Metatarsal Guard Style
None
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole Material
Foam
Insulated
No
Upper Color
Black
Puncture Resistant Insole
No
Conductive
No
Safety Criteria
ASTM F2413, Electrical Hazard (EH), Side Zipper
Non-Marking Sole
Yes
Non-Marking Upper
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Non Metallic Upper
No
Max. Heat Rating
200 Degrees F
Footwear Style
Chelsea Boot
CSA Footwear Standard
No Puncture Protection
Standards
ASTM F2413
Heel Style
Defined Heel
Oil Resisting Sole
Yes
Upper Material
Leather
Outsole Material
Rubber
Heat Resistant
No
Shank Material
Nylon
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Predominant Footwear Color
Black
Waterproof Type
None
Liner Material
Moisture Wicking Antimicrobial
Completely Non Metallic
No
Electrical Hazard Rated
Yes
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Alloy
Heel Definition
Defined Heel
Construction
Cemented
Style Family
Loafer Shoe
Liner Technology
Antimicrobial, Moisture Wicking
Maximum Heat Rating
200 Degrees F
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Liner Material (PRINT)
Moisture Wicking Antimicrobial
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Chelsea Boot, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Side Zipper, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RK751

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.