Women's Oxford Shoe, Black, 6, RK643

  • Mfr # RK643-M-06.0

  • Zoro # G909956412


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
6
Style Number
RK643
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK643-M-06.0
Zoro #
G909956412
UPC #
690774555204
Country of Origin
China

Dimensions

Size
6
Width
M
Size (PRINT)
6

Details

Item
Oxford Shoe
Gender
Women's
Color
Black
Style Number
RK643
Waterproof
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Closure
Lace Up
Insulated
No
Removable Insole
Yes
Electrical Hazard Rated
No
Toe Shape
Round
Midsole Material
Rubber
Liner Technology
Suedetec
Construction
Cemented
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Midsole Technology
TruFlex
Static Dissipative
Yes
Chemical Resisting Sole
Yes
Insole Material
Foam
Conductive
No
Metatarsal Guard
No
Insole Technology
Removable Insole
Toe Cap Material
Composite
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Liner Material
Synthetic Leather
Metal Chip Resisting Sole
Yes
Heel Definition
Flat Heel
Style Family
Oxford Shoe
Upper Material
Leather
Oil Resisting Sole
Yes
For Outdoor Traction
Yes
Maximum Heat Rating
250 Degrees F
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Synthetic Leather
Midsole Technology (PRINT)
TruFlex
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.