Women's Oxford Shoe, Black, 6, RK643

  • Mfr # RK643-W-06.0

  • Zoro # G709956476


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
6
Style Number
RK643
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK643-W-06.0
Zoro #
G709956476
UPC #
690774555334
Country of Origin
China

Dimensions

Size
6
Width
W
Size (PRINT)
6

Details

Item
Oxford Shoe
Gender
Women's
Color
Black
Style Number
RK643
Waterproof
No
Static Dissipative
Yes
Chemical Resisting Sole
Yes
Insole Material
Foam
Insole Technology
Removable Insole
Closure
Lace Up
Toe Shape
Round
Conductive
No
For Outdoor Traction
Yes
Midsole Material
Rubber
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Midsole Technology
TruFlex
Oil Resisting Sole
Yes
Upper Material
Leather
Wide Toe Cap
Yes
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Construction
Cemented
Style Family
Oxford Shoe
Liner Material
Synthetic Leather
Puncture Resistant Insole
No
Insulated
No
Heel Definition
Flat Heel
Non Metallic Upper
Yes
Liner Technology
Suedetec
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Metatarsal Guard
No
Outsole Material
Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Synthetic Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
TruFlex
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
250 Degrees F
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.