Women's Safety Toe Bootie, 10 1/2, Alloy Toe, Black, RK751

  • Mfr # RK751

  • Zoro # G003446079


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Width
W
Style Number
RK751
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK751
Zoro #
G003446079
UPC #
690774503649
Country of Origin
China

Dimensions

Width
W
Size
10 1/2
Footwear Width
W
Size (PRINT)
10 1/2

Details

Item
Safety Toe Bootie
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
RK751
Upper Boot Material
All Leather
Waterproof
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Metatarsal Guard Style
None
Max. Heat Rating
200 Degrees F
Non Metallic Upper
No
Puncture Resistant Insole
No
Upper Material
Leather
Heel Style
Defined Heel
Non-Marking Sole
Yes
Metatarsal Guard
No
Non-Marking Upper
Yes
Conductive
No
Completely Non Metallic
No
Outsole Material
Rubber
Static Dissipative
No
Heat Resistant
No
Chemical Resisting Sole
Yes
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Liner Material
Moisture Wicking Antimicrobial
Insole Material
Foam
Standards
ASTM F2413
Upper Color
Black
Metal Chip Resisting Sole
Yes
Footwear Style
Chelsea Boot
Safety Criteria
ASTM F2413, Electrical Hazard (EH), Side Zipper
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
No Puncture Protection
Waterproof Type
None
Style Family
Loafer Shoe
Construction
Cemented
Toe Cap Material
Alloy
Maximum Heat Rating
200 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Defined Heel
Liner Technology
Antimicrobial, Moisture Wicking
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Insole Material (PRINT)
Foam
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Antimicrobial
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Side Zipper, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RK751

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.