Women's Safety Toe Bootie, 10, Alloy Toe, Black, RK751

  • Mfr # RK751

  • Zoro # G102716554


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Width
W
Style Number
RK751
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK751
Zoro #
G102716554
UPC #
690774503632
Country of Origin
China

Dimensions

Size
10
Width
W
Footwear Width
W
Size (PRINT)
10

Details

Item
Safety Toe Bootie
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
RK751
Upper Boot Material
All Leather
Waterproof
No
Static Dissipative
No
Waterproof Type
None
Puncture Resistant Insole
No
Footwear Style
Chelsea Boot
Chain Saw Cut Resistant
No
Safety Criteria
ASTM F2413, Electrical Hazard (EH), Side Zipper
Upper Color
Black
Upper Material
Leather
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Non-Marking Sole
Yes
Max. Heat Rating
200 Degrees F
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
Insole Material
Foam
Liner Material
Moisture Wicking Antimicrobial
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Heat Resistant
No
Metatarsal Guard
No
Footwear Construction Type
Cemented
Completely Non Metallic
No
Non-Marking Upper
Yes
Outsole Material
Rubber
CSA Footwear Standard
No Puncture Protection
Chemical Resisting Sole
Yes
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Shank Material
Nylon
Predominant Footwear Color
Black
Conductive
No
Standards
ASTM F2413
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Loafer Shoe
Liner Technology
Antimicrobial, Moisture Wicking
Construction
Cemented
Toe Cap Material
Alloy
Heel Definition
Defined Heel
Maximum Heat Rating
200 Degrees F
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Moisture Wicking Antimicrobial
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Side Zipper, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RK751

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.