Women's Safety Toe Bootie, 11, Alloy Toe, Black, RK751

  • Mfr # RK751

  • Zoro # G202716522


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Width
W
Style Number
RK751
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK751
Zoro #
G202716522
UPC #
690774503656
Country of Origin
China

Dimensions

Width
W
Size
11
Footwear Width
W
Size (PRINT)
11

Details

Item
Safety Toe Bootie
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
RK751
Upper Boot Material
All Leather
Waterproof
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Footwear Style
Chelsea Boot
Non-Marking Upper
Yes
Outsole Material
Rubber
Waterproof Type
None
Insulated
No
Non Metallic Upper
No
Conductive
No
Heel Style
Defined Heel
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Leather
Predominant Footwear Color
Black
Metatarsal Guard Style
None
Puncture Resistant Insole
No
Metatarsal Guard
No
Safety Criteria
ASTM F2413, Electrical Hazard (EH), Side Zipper
CSA Footwear Standard
No Puncture Protection
Insole Material
Foam
Oil Resisting Sole
Yes
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Shank Material
Nylon
Chain Saw Cut Resistant
No
Heat Resistant
No
Static Dissipative
No
Liner Material
Moisture Wicking Antimicrobial
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Max. Heat Rating
200 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
200 Degrees F
Heel Definition
Defined Heel
Style Family
Loafer Shoe
Toe Cap Material
Alloy
Construction
Cemented
Liner Technology
Antimicrobial, Moisture Wicking
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Liner Material (PRINT)
Moisture Wicking Antimicrobial
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Side Zipper, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RK751

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.