Women's Safety Toe Bootie, 6 1/2, Alloy Toe, Black, RK751

  • Mfr # RK751

  • Zoro # G002716531


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Width
W
Style Number
RK751
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK751
Zoro #
G002716531
UPC #
690774503564
Country of Origin
China

Dimensions

Width
W
Size
6 1/2
Footwear Width
W
Size (PRINT)
6 1/2

Details

Item
Safety Toe Bootie
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
RK751
Upper Boot Material
All Leather
Waterproof
No
Non Metallic Upper
No
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Max. Heat Rating
200 Degrees F
Chain Saw Cut Resistant
No
Upper Material
Leather
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Heel Style
Defined Heel
CSA Footwear Standard
No Puncture Protection
Waterproof Type
None
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Insole Material
Foam
Upper Color
Black
Conductive
No
Chemical Resisting Sole
Yes
Insulated
No
Liner Material
Moisture Wicking Antimicrobial
Non-Marking Upper
Yes
Metatarsal Guard
No
Footwear Construction Type
Cemented
Safety Criteria
ASTM F2413, Electrical Hazard (EH), Side Zipper
Metatarsal Guard Style
None
Standards
ASTM F2413
Shank Material
Nylon
Footwear Style
Chelsea Boot
Completely Non Metallic
No
Heat Resistant
No
Outsole Material
Rubber
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Alloy
Liner Technology
Antimicrobial, Moisture Wicking
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Defined Heel
Style Family
Loafer Shoe
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Antimicrobial
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Chelsea Boot, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Side Zipper, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RK751

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.