Women's Safety Toe Bootie, 9, Alloy Toe, Black, RK751

  • Mfr # RK751

  • Zoro # G402716520


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Width
W
Style Number
RK751
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK751
Zoro #
G402716520
UPC #
690774503618
Country of Origin
China

Dimensions

Width
W
Size
9
Footwear Width
W
Size (PRINT)
9

Details

Item
Safety Toe Bootie
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
RK751
Upper Boot Material
All Leather
Waterproof
No
Metatarsal Guard Style
None
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Max. Heat Rating
200 Degrees F
Insulated
No
Non Metallic Upper
No
CSA Footwear Standard
No Puncture Protection
Conductive
No
Non-Marking Upper
Yes
Liner Material
Moisture Wicking Antimicrobial
Completely Non Metallic
No
Static Dissipative
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Leather
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Shank Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Safety Criteria
ASTM F2413, Electrical Hazard (EH), Side Zipper
Footwear Construction Type
Cemented
Upper Color
Black
Heat Resistant
No
Standards
ASTM F2413
Footwear Style
Chelsea Boot
Insole Material
Foam
Waterproof Type
None
Outsole Material
Rubber
Heel Style
Defined Heel
Chemical Resisting Sole
Yes
Maximum Heat Rating
200 Degrees F
Heel Definition
Defined Heel
CSA Standards Met
No Puncture-Resistant Sole
Liner Technology
Antimicrobial, Moisture Wicking
Style Family
Loafer Shoe
Toe Cap Material
Alloy
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Moisture Wicking Antimicrobial
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Chelsea Boot, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Side Zipper, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RK751

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.