Zoro Homepage
This item is Discontinued.
Rockport Works Size 9 Men's 6" Work Boot Composite Work Boots, Deer Tan RK6628-9M

Size 9 Men's 6" Work Boot Composite Work Boots, Deer Tan (Discontinued)

  • Mfr # RK6628-9M
  • Zoro # G4854403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6628-9M
Zoro #
G4854403
UPC #
690774089082
Country of Origin
China

Dimensions

Size
9
Width
4"
Heel Height
Less Than 1/2 in
Height
6"
Footwear Width
M

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Conductive
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Static Dissipative
No
Standards
ASTM F2413-05 I/75 C/75 EH
Insole System
Adiprene Insert
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Lug
Removable Insole
Yes
Completely Non Metallic
Yes
Metatarsal Guard
No
Color
Deer Tan
Insulated
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Oily
0.32
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.71
Shank Material
Rubber
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Shank Type
Plastic
Liner Material
Moisture Wicking Nylon Mesh, Hydro-Defense(R)
Non Metallic Upper
Yes
Outsole Material
Rubber
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.88
Toe Type
Composite
Style Number
6628
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Closure Type
Lace Up
Upper Material
Leather
Resists
Electricity, Slips
Material
Leather

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Deer Tan, Width 4 In., Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 6628, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.