Zoro Homepage
This item is Discontinued.
Rockport Works Work Shoes, Comp, Mn, 8, Blk, PR RK6747-8M

Work Shoes, Comp, Mn, 8, Blk, PR (Discontinued)

  • Mfr # RK6747-8M
  • Zoro # G3607371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6747-8M
Zoro #
G3607371
UPC #
690774082618
Country of Origin
China

Dimensions

Heel Height
Less Than 1/2 in
Size
8
Height
4 in
Footwear Width
M

Details

Metatarsal Guard
No
Ninety Degree Heel
No
Insole System
EVA Insert w/Sponge Rubber Heel Wedge
Max. Heat Rating
250 Degrees F
Wide Toe Cap
No
Non-Marking Sole
No
Insulated
No
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Style Number
6747
Mark II Slip Test Results- Dairy Tile Oily
0.32
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Color
Black
Completely Non Metallic
Yes
Item
Work Shoes
Chain Saw Cut Resistant
No
Standards
ASTM F2413-05
Mark II Slip Test Results- Dairy Tile Dry
0.98
Gender
Men's
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Type
Composite
Removable Insole
Yes
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Liner Material
Moisture Wicking Sueded Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Style
Dress/Casual Low
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Waterproof
No
Outsole Material
Rubber
Upper Material Description
Leather
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Closure Type
Lace Up
Upper Material
Leather
Resists
Slips
Material
Leather

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 6747, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.