This item is Discontinued.

Rockport Works Work Shoes, Pln, Mens, 10-1/2, Black, PR RK6523-10.5M

Work Shoes, Pln, Mens, 10-1/2, Black, PR (Discontinued)

  • Mfr # RK6523-10.5M
  • Zoro # G0203777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6523-10.5M
Zoro #
G0203777
UPC #
690774263031
Country of Origin
China

Dimensions

Size
10-1/2
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Width
4"

Details

Color
Black
Material
Leather
Gender
Men's
Toe Type
Plain
Footwear Style
Dress/Casual Low
Insulated
No
Waterproof
No
Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Low Lug
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
1.10
Non-Marking Sole
No
Max. Heat Rating
100 Degrees F
Footwear Shank Type
Plastic
Insole System
Dynamic Suspension System
Shank Material
Plastic
Oil Resisting Sole
Yes
Liner Material
Moisture Wicking Nylon Mesh
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.70
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Wet
1.10
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Item
Work Shoes
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Removable Insole
Yes
Conductive
No
Midsole Material
EVA
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
6523
Static Dissipative
No
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Material
Leather
Resists
Slips
Metatarsal Guard
No
Construction
Cement

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black, Width 4 In., Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cement, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 6523, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.