
9 IN Paint Roller Cover, 3/8" Nap
Mfr # 318224
Zoro # G3881730
product price: $12.55
/eaKey Features
Length
9 IN
Nap
3/8"
Paint Type
Restore
Roller Length
9"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318224
Zoro #
G3881730
UPC #
20066352677
Country of Origin
United States
Dimensions
Length
9 IN
Roller Length
9"
Details
Item
Paint Roller Cover
Nap
3/8"
Paint Type
Restore
Description
RockSolid 6X Deck Resurfacer 9 inch roller allows for a simple, easy application. Specially designed honeycomb roller absorbs and releases exactly the right amount of coating for a perfect one-coat application every time.
- • Roll back and forth with ease
- • Use to apply RockSolid 6X Deck Coat only
- • Use one roller per every 8 gallons of product
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.