Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECONOROCK-B/T
Zoro #
G3922620
UPC #
748252176189
Country of Origin
United States
Dimensions
Woofer Dia. (In.)
6-1/2
Tweeter Dia. (In.)
1
Overall Width (In.)
12-1/2
Overall Length (In.)
15-3/4
Overall Height (In.)
11-1/4
Details
Item
Speaker
Type
Outdoor
Woofer Composition
Moisture Resistant Resin Treated Fiber
Enclosure Color
Brown
Max. Wattage
70
Sensitivity (dB)
87
Tweeter Composition
Polycarbonate
Enclosure Material
Composite
Impedance (Ohms)
4
Weight (Lbs.)
18
Frequency Response
65Hz to 20KHz
Transformer Settings
25v/70v/100v
Indoor/Outdoor
Outdoor
Power Taps @ 75V
64
Power Taps @ 25V
8
Watt (RMS)
70
Description
Speaker, Outdoor, Overall Height (In.) 11-1/4, Overall Width (In.) 12-1/2, Overall Length (In.) 15-3/4, Enclosure Color Brown, Enclosure Material Composite, Tweeter Dia. (In.) 1, Tweeter Composition Polycarbonate, Woofer Dia. (In.) 6-1/2, Woofer Composition Moisture Resistant Resin Treated Fiber, 70 Watt (RMS), Max. Wattage 70, Sensitivity (dB) 87, Impedance (Ohms) 4, Transformer Settings 25v/70v/100v, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 65Hz to 20KHz, Weight (Lbs.) 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.