Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAVAROCCI-G
Zoro #
G3923838
UPC #
748252174574
Country of Origin
United States
Dimensions
Woofer Dia. (In.)
8 in
Tweeter Dia. (In.)
1 in
Overall Length (In.)
22
Overall Height (In.)
17
Overall Width (In.)
24
Details
Item
Speaker
Type
Outdoor
Enclosure Material
Composite
Sensitivity (dB)
88 dB
Enclosure Color
Gray
Impedance (Ohms)
4 ohm
Woofer Composition
Moisture Resistant Resin Treated Fiber
Max. Wattage
75 W
Tweeter Composition
Polycarbonate
Watt (RMS)
75
Indoor/Outdoor
Outdoor
Frequency Response
100Hz to 22KHz
Weight (Lbs.)
29
Description
Speaker, Outdoor, Overall Height (In.) 17, Overall Width (In.) 24, Overall Length (In.) 22, Enclosure Color Gray, Enclosure Material Composite, Tweeter Dia. (In.) 1 in, Tweeter Composition Polycarbonate, Woofer Dia. (In.) 8 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 75 Watt (RMS), Max. Wattage 75 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 4 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.