Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/4in Solid Baseboard Door Stop Satin Chrome Finish

  • Mfr # 51926D

  • Zoro # G115501697


product price: $18.29
/ea

Key Features

Finish
Satin Chrome
Height
1.5 in
Material
Brass
Width
1.5 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51926D
Zoro #
G115501697
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5 in
Width
1.5 in
Length
4.5 in

Details

Finish
Satin Chrome
Material
Brass
Color
Satin Chrome

Description

Rockwood Manufacturing Company, founded in 1946 by the Gurzenda Family in rural southwestern Pennsylvania, focuses on the design and manufacture of quality builders hardware for commercial, institutional and finer residential buildings. In 2008, Rockwood Manufacturing Company joined the ASSA ABLOY family continuing their strict attention to detail from the selection of top-grade materials to the application of the finest finishes results in a tough, yet handsome product of the highest caliber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.