Shop ROCKWOOD
See all product information
Create Account
Architectural Hardware
- Mfr # BF157A47 313 33CTC
- Zoro # G610051116
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze Anodized Aluminum
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BF157A47 313 33CTC
- Zoro #
- G610051116
- UPC #
- 197163253470
- Country of Origin
- Mexico
- Finish
- Dark Bronze Anodized Aluminum
- Material
- Aluminum
Description
90 Degree Offset Door Pull, 1 in. Diameter Pull, Pull 9 in. Center to Center, Push 33 in. Center to Center, Type 1 Mounting, Dark Bronze Anodized Aluminum Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.