Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm Pull, Stainless Steel, Satin, 1-3/4" W

  • Mfr # 193 X 32DMS

  • Zoro # G7945008


product price: $31.39
/ea

Key Features

Material
Stainless Steel
Finish
Micro Shield Satin
Projection
3 3/4 in
Length
9 1/4 in
Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193 X 32DMS
Zoro #
G7945008
UPC #
-
Country of Origin
United States

Dimensions

Length
9 1/4 in
Width
1 3/4 in
Overall Width
1 3/4 in
Overall Height
9 1/4 in

Details

Material
Stainless Steel
Finish
Micro Shield Satin
Projection
3 3/4 in
Mounting
Surface Mount Screws
Features
Angled Handle, Antimicrobial Coating, Surface Mounted
Includes
No. 8 Sheet Metal Screws
Item
Door Pull
Color
Gray
Operation
Hands-Free Pull
ANSI/BHMA Finish
Satin Stainless Steel
Includes Core
Core Not Included
Operation Type
Hand Pull
Includes Lock
Lock Included

Description

Door Pull, Material Stainless Steel, Micro Shield Satin Finish, Width 1 3/4 in, Length 9 1/4 in, Mounting Surface Mount Screws, Projection 3 3/4 in, Includes No. 8 Sheet Metal Screws, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.