Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Door Holder, Cast Brass, Brass

  • Mfr # 494.3

  • Zoro # G0622483


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Finish
Polished Brass
Material
Cast Brass
Hardware
Included
Holder Projection
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.3
Zoro #
G0622483
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Holder Base Width
2 1/2 in
Strike Base Height
2 in
Holder Base Height
2 3/4 in
Strike Base Width
3 in

Details

Mounting Type
Wall Mount
Finish
Polished Brass
Material
Cast Brass
Hardware
Included
Holder Projection
2 1/8 in
Strike Projection
3 1/4 in
Color
Brass
Magnetic Strength
26.4 lb.
Item
Automatic Door Holder
ANSI/BHMA Finish
Bright Brass, Clear Coated
Includes Hardware
Hardware Included

Description

Automatic Door Holder, Polished Brass Finish, Material Cast Brass, Holder Base Height 2 3/4 in, Holder Base Width 2 1/2 in, Holder Projection 2 1/8 in, Strike Base Height 2 in, Strike Base Width 3 in, Strike Projection 3 1/4 in, Magnetic Strength 26.4 lb., Mounting Type Magnetic, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.