Zoro Homepage

Card Holder, Polished Brass

  • Mfr # 651.3

  • Zoro # G3334511


product price: $27.19
/ea

Key Features

Type
Standard
Material
Cast Brass
Width
4 1/4 in
Length
2 1/2 in
Includes
Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651.3
Zoro #
G3334511
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 1/4 in
Length
2 1/2 in
Overall Width
4 1/4 in
Overall Height
2 1/2 in
Badge Pouch Width
4 1/4 in
Badge Pouch Height
2 1/2 in

Details

Item
Badge Holder
Type
Standard
Material
Cast Brass
Color
Polished Brass
Includes
Fasteners
Legend
No Legend
Product Type
Badge Holder
Badge Orientation
Horizontal
Background Color
Yellow

Description

Badge Holder, Standard, Number Series -, Material Cast Brass, Color Polished Brass, Length 2 1/2 in, Width 4 1/4 in, Expiration Time -, Legend No Legend, For Use With -, Includes Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.