Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Card Holder, Satin Chrome

  • Mfr # 651.26D

  • Zoro # G0370553


product price: $26.05
/ea

Key Features

Type
Standard
Material
Cast Brass
Width
4 1/4 in
Length
2 1/2 in
Includes
Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651.26D
Zoro #
G0370553
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 1/4 in
Length
2 1/2 in
Badge Pouch Height
2 1/2 in
Badge Pouch Width
4 1/4 in
Overall Height
2 1/2 in
Overall Width
4 1/4 in

Details

Item
Badge Holder
Type
Standard
Material
Cast Brass
Color
Satin Chrome
Includes
Fasteners
Legend
No Legend
Product Type
Badge Holder
Badge Orientation
Horizontal

Description

Badge Holder, Standard, Number Series -, Material Cast Brass, Color Satin Chrome, Length 2 1/2 in, Width 4 1/4 in, Expiration Time -, Legend No Legend, For Use With -, Includes Fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.