Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Door Guard, Swinging Bar, Chrome

  • Mfr # 604.26D

  • Zoro # G0783973


product price: $37.19
/ea

Key Features

Length
5 3/8 in
Width
2 5/8 in
Chain Type
Swinging Bar
Material
Cast Brass
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604.26D
Zoro #
G0783973
UPC #
-
Country of Origin
China

Dimensions

Length
5 3/8 in
Width
2 5/8 in
Height
1 in
Overall Length
5 3/8 in
Overall Width
1 1/16 in
Overall Height
1 13/16 in

Details

Item
Hotel Door Latch
Finish
Satin Chrome-Plated
Chain Type
Swinging Bar
Material
Cast Brass
Hardware
Included
Product Type
Swing Bar Door Guard
For Use With
Doors
Includes Hardware
Hardware Included

Description

Hotel Door Latch, Length 5 3/8 in, Width 2 5/8 in, Height 1 in, Satin Chrome-Plated Finish, Material Cast Brass, Hardware Included, For Use With Doors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.