Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clothing Hook Coat Hook, 304 SS, 3/4 In

  • Mfr # RM829.32D

  • Zoro # G2672345


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Number of Hooks
1
Material
Stainless Steel
Hook Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM829.32D
Zoro #
G2672345
UPC #
-
Country of Origin
United States

Dimensions

Hook Height
1 7/8 in
Depth
3/4 in
Hook Base Width
3/4 in
Height
1-5/8"
Width
3/4"
Overall Depth
3/4 in
Overall Height
1 7/8 in
Hook Inside Height
1 7/8 in
Hook Inside Width
3/4 in
Base Height
1 7/8 in
Overall Width
3/4 in
Base Width
3/4 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Number of Hooks
1
Material
Stainless Steel
Hook Finish
Satin
Hook Type
Hook
Projection
1 7/8 in
Color
Silver
Mounting
Screw-In
Points per Hook
1
Points Per Hook
1
Includes
#8 OH SMS
Hardware
Included
Weight
0.125 lb
Basic Hook Material
Stainless Steel
Item
Hook
Hook Eye Inside W
3/4 in
Finish
Satin
Hook Eye Inside H
5/8 in
For Use With
Coats, Hats
Count
1
Hooks per Base
1
For Materials
Metal, Wood
Base Shape
Irregular
Product Type
Hook
Includes Hardware
Hardware Included

Description

Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Satin, Hook Height 1 7/8 in, Hook Base Width 3/4 in, Projection 1 7/8 in, Silver, Hook Eye Inside H 5/8 in, Hook Eye Inside W 3/4 in, Depth 3/4 in, Thread Size Not Applicable, Weight 0.125 lb, Thread Length Not Applicable, Includes #8 OH SMS, Hardware Included, Mounting Screw-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.