Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concave Door Stop with Bumper, Brass, Gray, 1"H x 2-7/16"W

  • Mfr # 404.26D

  • Zoro # G5767399


product price: $11.89
/ea

Key Features

Finish
Satin Chrome
Height
1 in
Material
Cast Brass
Width
2 7/16 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404.26D
Zoro #
G5767399
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Width
2 7/16 in
Length
1 in
Base Dia.
2-7/16 in
Overall Width
2 7/16 in
Overall Height
1 in
Base Diameter
2 7/16 in

Details

Item
Concave Door Stop with Bumper
Finish
Satin Chrome
Material
Cast Brass
Mounting Style
Screw-In
Mounting Type
Wall Mount
Color
Gray
Door Opening Adjustment
85 Degrees to 125 Degrees
Projection
1 in
Tip Material
DuraFlex
Hardware
Included
Type
Concave
Product Type
Door Stop
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Door Stop, Mounting Type Screw In, Finish Satin Chrome, Color Gray, Base Dia. 2-7/16 in, Projection 1 in, Length 1 in, Height 1 in, Width 2 7/16 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Screw-In, Material Cast Brass, Tip Material DuraFlex, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.