Corner Guard, 2 x 48 In, Screw In, Satin SS
Mfr # 295.32d 2" x 2" x 48
Zoro # G1989601
product price: $82.39
/ea
Free Shipping & Returns
Key Features
Height
48 in
Width
2 in
Thickness
0.05 in
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
295.32d 2" x 2" x 48
Zoro #
G1989601
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
48 in
Width
2 in
Thickness
0.05 in
Overall Height
4 ft
Leg Width
2 in
Details
Item
Corner Guard
Material
Stainless Steel
Color
Silver
Includes
Fasteners
Mounting
Screw In
Corners
Square
Number of Sides
2
Finish
Smooth
Angle - Maximum
90 Degrees
Product Type
Corner Guard
Corner Type
Outside
Includes Hardware
Hardware Included
Description
Corner Guard, Width 2 in, Height 48 in, Smooth Finish, Silver Color, Mounting Screw In, Material Stainless Steel, Thickness 0.05 in, Number of Sides 2, Corners Square, Includes Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.