Zoro Homepage

Curved Roller Stop, Solid Brass, Gray

  • Mfr # 455.26D

  • Zoro # G6074266


product price: $37.59
/ea

Key Features

Finish
Satin Chrome
Height
1-5/8"
Material
Solid Cast Brass
Mounting Style
Screw-In
Mounting Type
Door Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455.26D
Zoro #
G6074266
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1-5/8"
Base Dia.
1-5/8 in x 2-1/4 in
Overall Width
2 3/4 in
Overall Height
1 5/8 in

Details

Item
Curved Roller Stop
Finish
Satin Chrome
Material
Solid Cast Brass
Mounting Style
Screw-In
Mounting Type
Door Mount
Color
Gray
Hardware
Included
Tip Material
DuraFlex
Projection
2 3/4 in
Product Type
Curved Roller Stop
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included

Description

Curved Roller Stop, Mounting Type Screw In, Finish Satin Chrome, Color Gray, Base Dia. 1-5/8 in x 2-1/4 in, Projection 2 3/4 in, Mounting Style Screw-In, Material Solid Cast Brass, Tip Material DuraFlex, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.