Zoro Homepage

Dome Door Stop, Cast Brass, 1-1/8"H x 2"W

  • Mfr # 445.26D

  • Zoro # G0267416


product price: $22.99
/ea

Key Features

Finish
Satin Chrome
Height
1 1/8 in
Material
Solid Cast Brass
Mounting
Screw-In
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445.26D
Zoro #
G0267416
UPC #
-
Country of Origin
India

Dimensions

Height
1 1/8 in
Width
2 in
Length
4 in
Base Dia.
2 in x 4 in
Overall Length
4 in
Overall Width
1 7/8 in
Overall Height
1 1/8 in

Details

Item
Dome Door Stop
Finish
Satin Chrome
Material
Solid Cast Brass
Mounting
Screw-In
Mounting Style
Screw-In
Mounting Type
Floor Mount
Hardware
Included
Tip Material
DuraFlex
Product Type
Dome Door Stop
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Dome Door Stop, Mounting Type Screw In, Finish Satin Chrome, Base Dia. 2 in x 4 in, Projection Not Applicable, Length 4 in, Height 1 1/8 in, Width 2 in, Mounting Style Screw-In, Material Solid Cast Brass, Tip Material DuraFlex, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.