Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dome Door Stop, Cast Brass, Gray, 1-1/8"H x 1-3/4"W

  • Mfr # 440.26D

  • Zoro # G5767417


product price: $7.19
/ea

Key Features

Finish
Satin Chrome
Height
1 1/8 in
Material
Solid Cast Brass
Width
1 3/4 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440.26D
Zoro #
G5767417
UPC #
-
Country of Origin
India

Dimensions

Height
1 1/8 in
Width
1 3/4 in
Length
2 in
Base Dia.
1-7/8 in
Overall Width
1 3/4 in
Overall Height
1 1/8 in
Base Diameter
1 7/8 in

Details

Item
Dome Door Stop
Finish
Satin Chrome
Material
Solid Cast Brass
Mounting Style
Screw-In
Mounting Type
Floor Mount
Color
Gray
Hardware
Included
Projection
1 in
Riser
1/4 in
Tip Material
DuraFlex
Door Opening Adjustment
85 Degrees to 125 Degrees
Features
For Doors without Thresholds (Not Undercut)
Product Type
Dome Door Stop
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Dome Door Stop, Mounting Type Screw In, Finish Satin Chrome, Color Gray, Base Dia. 1-7/8 in, Projection 1 in, Length 2 in, Height 1 1/8 in, Width 1 3/4 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Riser 1/4 in, Mounting Style Screw-In, Material Solid Cast Brass, Tip Material DuraFlex, Hardware Included, Features For Doors without Thresholds (Not Undercut)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.