Zoro Homepage

Dome Door Stop, Floor Mount

  • Mfr # 441.3

  • Zoro # G2170901


product price: $8.99
/ea

Key Features

Finish
Polished Brass
Height
1 1/8 in
Material
Solid Cast Brass
Mounting
Screw-In
Width
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441.3
Zoro #
G2170901
UPC #
-
Country of Origin
India

Dimensions

Height
1 1/8 in
Width
7/8"
Base Dia.
2 in
Overall Width
1 13/16 in
Overall Height
1 1/8 in
Base Diameter
1 7/8 in

Details

Item
Dome Door Stop
Finish
Polished Brass
Material
Solid Cast Brass
Mounting
Screw-In
Mounting Style
Screw-In
Mounting Type
Floor Mount
Color
Polished Brass
Riser
3/16 in
Hardware
Included
Tip Material
DuraFlex
Features
For Doors without Thresholds (Not Undercut)
Product Type
Dome Door Stop
ANSI/BHMA Finish
Bright Brass, Clear Coated
Includes Hardware
Hardware Included

Description

Dome Door Stop, Mounting Type Screw In, Finish Polished Brass, Base Dia. 2 in, Projection Not Applicable, Height 1 1/8 in, Riser 3/16 in, Mounting Style Screw-In, Material Solid Cast Brass, Tip Material DuraFlex, Hardware Included, Features For Doors without Thresholds (Not Undercut)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.