Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Bottom Guard, 29-1/2"W X 7"H

  • Mfr # RS-05-0381.28 29-1/2"

  • Zoro # G1504903


product price: $65.56
/ea

Key Features

Material
Aluminum
Overall Width
29 1/2 in
Finish
Anodized
Overall Height
7 in
Width
29 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-05-0381.28 29-1/2"
Zoro #
G1504903
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
29 1/2 in
Overall Height
7 in
Width
29 1/2 in
Height
7 in
Door Thickness
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Edge Guard
Material
Aluminum
Finish
Anodized
Includes
Hardware
Number of Sides
3
Mounting
Screw In
Includes Hardware
Hardware Included

Description

Door Edge Guard, Anodized Finish, Material Aluminum, Height 7 in, Width 29 1/2 in, Number of Sides 3, Door Thickness 1 3/4 in, Screw In Mounting, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.