Zoro Homepage

Door Coordinator

  • Mfr # 2672.USP

  • Zoro # G0948692


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Standards
ANSI/BHMA A156.3 Grade 1, UL Listed
Includes
Hardware
Color
Black
For Use With
72 in Door Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2672.USP
Zoro #
G0948692
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 5/8 in

Details

Item
Door Coordinator
Material
Steel
Standards
ANSI/BHMA A156.3 Grade 1, UL Listed
Includes
Hardware
Color
Black
For Use With
72 in Door Openings
Product Type
Door Coordinator
Compatible Product Type
Door

Description

Door Coordinator, Steel Material, Color Black, Includes Hardware, For Use With 72 In Door Openings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.