Zoro Homepage

Door Edge Guard, 1-3/4"W X 36"H

  • Mfr # 306.28 36

  • Zoro # G3503805


product price: $62.59
/ea

Key Features

Material
Aluminum
Overall Width
1 3/4 in
Features
Non-Mortise
Finish
Anodized
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306.28 36
Zoro #
G3503805
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Overall Height
36 in
Width
1 3/4 in
Height
36 in
Door Thickness
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Edge Guard
Material
Aluminum
Features
Non-Mortise
Finish
Anodized
Includes
Hardware
Mounting
Screw In
Number of Sides
3
Includes Hardware
Hardware Included

Description

Door Edge Guard, Anodized Finish, Material Aluminum, Height 36 in, Width 1 3/4 in, Number of Sides 3, Door Thickness 1 3/4 in, Screw In Mounting, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.