Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Knocker, Polished Brass

  • Mfr # 611.3

  • Zoro # G3463117


product price: $51.19
/ea

Key Features

Material
Solid Cast Brass
Height
6 3/4 in
For Door Thickness
1 3/4 in
Hardware
Included
Width
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
611.3
Zoro #
G3463117
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 3/4 in
For Door Thickness
1 3/4 in
Width
3 5/8 in
Overall Height
6 3/4 in
Overall Width
3 5/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Knocker
Finish
Clear-Coated
Material
Solid Cast Brass
Hardware
Included
Includes Hardware
Hardware Included
Features
Drill for Door Viewer

Description

Door Knocker, Clear-Coated Finish, Material Solid Cast Brass, Height 6 3/4 in, Width 3 5/8 in, For Door Thickness 1 3/4 in, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.