Door Knocker w/Viewer, Satin Chrome
Mfr # 614V.26D
Zoro # G1424954
product price: $67.89
/eaKey Features
Viewing Angle
190 Degrees
Material
Cast Brass
Height
3 in
For Door Thickness
1 3/4 in
Hardware
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614V.26D
Zoro #
G1424954
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
3 in
For Door Thickness
1 3/4 in
Width
2 1/8 in
Overall Width
2 1/8 in
Overall Height
3 in
Door Thickness - Maximum
1 3/4 in
Details
Item
Door Knocker with Viewer
Viewing Angle
190 Degrees
Finish
Chrome-Plated
Material
Cast Brass
Hardware
Included
Includes Hardware
Hardware Included
Description
Door Knocker with Viewer, 190 Degrees Viewing Angle, Chrome-Plated Finish, Material Cast Brass, Height 3 in, Width 2 1/8 in, For Door Thickness 1 3/4 in, Hardware Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.