Door Latch Guard, Stainless Steel, 11"L x 3-3/32"W
Mfr # 320C.32D
Zoro # G2698017
product price: $39.59
/eaKey Features
For Use With
Fits Deadbolts, And Door Locks Up To 2-1/8 in dia
Width
3 3/32 in
Hardware
Included
Length
11 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320C.32D
Zoro #
G2698017
UPC #
-
Country of Origin
China
Dimensions
Width
3 3/32 in
Length
11 in
Overall Width
11 in
Overall Length
11 in
Details
Item
Door Latch Guard
For Use With
Fits Deadbolts, And Door Locks Up To 2-1/8 in dia
Hardware
Included
Material
Stainless Steel
Finish
Unfinished
For Use With Door Type
Exterior Door
Includes
Fasteners
Hand Orientation
Non-Handed
Compatible Product Type
Deadbolts, Door Locks Up to 3-1/2 in dia
Includes Hardware
Hardware Included
Description
Door Latch Guard, Length 11 in, Width 3 3/32 in, Unfinished Finish, Material Stainless Steel, For Use With Door Type Exterior Door, Hardware Included, For Use With Fits Deadbolts, And Door Locks Up To 2-1/8 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.