Door Latch Protector, Stainless Steel, 12"L x 6"W
Mfr # BFLG12-RH.32D
Zoro # G3192095
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
For Use With Door Type
Exterior Door, Interior Door
Finish
Unfinished
Length
12 in
Hardware
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BFLG12-RH.32D
Zoro #
G3192095
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Length
12 in
Overall Length
12 in
Overall Width
6 in
Details
Item
Door Latch Guard
For Use With Door Type
Exterior Door, Interior Door
Finish
Unfinished
Hardware
Included
Hand
Right
Material
Stainless Steel
Projection
2 3/8 in
Includes
Mounting Screws
Features
Latch Guard Cover
Includes Hardware
Hardware Included
Hand Orientation
Right-Handed
Description
Door Latch Guard, Length 12 in, Width 6 in, Unfinished Finish, Material Stainless Steel, For Use With Door Type Exterior Door, Interior Door, Right Hand, Projection 2 3/8 in, Hardware Included, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.