Door Protection Plate, 10Hx34W, SS
Mfr # K1050 10X34.32D316
Zoro # G2465617
product price:Â $66.74
/eaKey Features
Kick Plate Type
Kick/Stretcher
Height
10 in
Width
34 in
Finish
Dull 316
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1050 10X34.32D316
Zoro #
G2465617
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
34 in
Thickness
0.05 in
Overall Width
34 in
Overall Height
10 in
Details
Kick Plate Type
Kick/Stretcher
Item
Door Kick Plate
Finish
Dull 316
Material
Stainless Steel
Hardware
Included
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Includes Hardware
Hardware Included
Features
Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width
Protection Plate Type
Kick
ANSI/BHMA Finish
Unfinished
Description
Door Kick Plate, Kick/Stretcher, Height 10 in, Width 34 in, Dull 316 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.