Door Protection Plate, 10Hx36W, Bronze

  • Mfr # K1050 10X36.10

  • Zoro # G2833101


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Kick Plate Type
Kick/Stretcher
Height
10 in
Width
36 in
Finish
Dull
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1050 10X36.10
Zoro #
G2833101
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
36 in
Thickness
0.05 in
Overall Width
36 in
Overall Height
10 in

Details

Kick Plate Type
Kick/Stretcher
Item
Door Kick Plate
Finish
Dull
Material
Bronze
Hardware
Included
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Includes Hardware
Hardware Included
Features
Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width
Protection Plate Type
Kick

Description

Door Kick Plate, Kick/Stretcher, Height 10 in, Width 36 in, Dull Finish, Material Bronze, Thickness 0.05 in, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.