Door Protection Plate, 12Hx28W, SS
Mfr # K1050 12X28.32D316
Zoro # G1388527
product price:Â $70.59
/eaKey Features
Kick Plate Type
Kick/Stretcher
Height
12 in
Width
28 in
Finish
Dull 316
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1050 12X28.32D316
Zoro #
G1388527
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Width
28 in
Thickness
0.05 in
Overall Height
12 in
Overall Width
28 in
Details
Kick Plate Type
Kick/Stretcher
Item
Door Kick Plate
Finish
Dull 316
Material
Stainless Steel
Hardware
Included
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Includes Hardware
Hardware Included
Features
Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width
ANSI/BHMA Finish
Unfinished
Protection Plate Type
Kick
Description
Door Kick Plate, Kick/Stretcher, Height 12 in, Width 28 in, Dull 316 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.