Door Protection Plate, 12Hx36W, Brass
Mfr # K1050 12X36.3
Zoro # G0957424
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Kick Plate Type
Kick/Stretcher
Height
12 in
Width
36 in
Finish
Bright
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1050 12X36.3
Zoro #
G0957424
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Width
36 in
Thickness
0.05 in
Overall Height
12 in
Overall Width
36 in
Details
Kick Plate Type
Kick/Stretcher
Item
Door Kick Plate
Finish
Bright
Material
Brass
Hardware
Included
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Protection Plate Type
Kick
Features
Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width
Includes Hardware
Hardware Included
Description
Door Kick Plate, Kick/Stretcher, Height 12 in, Width 36 in, Bright Finish, Material Brass, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.