Door Protection Plate, 16Hx34W, Aluminum
Mfr # K1050 16X34.28
Zoro # G2208516
product price:Â $71.95
/eaKey Features
Kick Plate Type
Kick/Stretcher
Height
16 in
Width
34 in
Finish
Dull
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1050 16X34.28
Zoro #
G2208516
UPC #
-
Country of Origin
United States
Dimensions
Height
16 in
Width
34 in
Thickness
0.05 in
Overall Width
34 in
Overall Height
16 in
Details
Kick Plate Type
Kick/Stretcher
Item
Door Kick Plate
Finish
Dull
Material
Aluminum
Hardware
Included
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Features
Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width
Protection Plate Type
Kick
Includes Hardware
Hardware Included
Description
Door Kick Plate, Kick/Stretcher, Height 16 in, Width 34 in, Dull Finish, Material Aluminum, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.