Door Protection Plate, 28Hx42W, Brass
Mfr # K1050 28X42.3
Zoro # G0802286
product price: $645.99
/ea
Free Shipping & Returns
Key Features
Kick Plate Type
Armor
Height
28 in
Width
42 in
Finish
Bright
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1050 28X42.3
Zoro #
G0802286
UPC #
-
Country of Origin
United States
Dimensions
Height
28 in
Width
42 in
Thickness
0.05 in
Overall Height
28 in
Overall Width
42 in
Details
Kick Plate Type
Armor
Item
Door Kick Plate
Finish
Bright
Material
Brass
Hardware
Included
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Protection Plate Type
Kick
Includes Hardware
Hardware Included
Features
Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width
Description
Door Kick Plate, Armor, Height 28 in, Width 42 in, Bright Finish, Material Brass, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.