Door Protection Plate, 34Hx42W, SS
Mfr # K1050 34X42.32D
Zoro # G1482424
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Kick Plate Type
Armor
Height
34 in
Width
42 in
Finish
Dull 304
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1050 34X42.32D
Zoro #
G1482424
UPC #
-
Country of Origin
United States
Dimensions
Height
34 in
Width
42 in
Thickness
0.05 in
Overall Height
34 in
Overall Width
42 in
Details
Kick Plate Type
Armor
Item
Door Kick Plate
Finish
Dull 304
Material
Stainless Steel
Hardware
Included
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Protection Plate Type
Kick
Features
Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width
Description
Door Kick Plate, Armor, Height 34 in, Width 42 in, Dull 304 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.