This item is Discontinued.

Rockwood Door Protection Plate, 34Hx46W, Brass K1050 34X46.3

Door Protection Plate, 34Hx46W, Brass (Discontinued)

  • Mfr # K1050 34X46.3
  • Zoro # G3175733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1050 34X46.3
Zoro #
G3175733
UPC #
-
Country of Origin
United States

Dimensions

Height
34 in
Width
46 in
Thickness
0.05 in
Overall Height
34 in
Overall Width
46 in

Details

Kick Plate Type
Armor
Item
Door Kick Plate
Finish
Bright
Material
Brass
Hardware
Included
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Protection Plate Type
Kick
Includes Hardware
Hardware Included
Features
Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width

Description

Door Kick Plate, Armor, Height 34 in, Width 46 in, Bright Finish, Material Brass, Thickness 0.05 in, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.