Door Protection Plate, 6Hx28W, Aluminum

  • Mfr # K1050 6X28.28

  • Zoro # G2692636


product price:  $29.19
/ea

Key Features

Kick Plate Type
Mop
Height
6 in
Width
28 in
Finish
Dull
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1050 6X28.28
Zoro #
G2692636
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
28 in
Thickness
0.05 in
Overall Height
6 in
Overall Width
28 in

Details

Kick Plate Type
Mop
Item
Door Kick Plate
Finish
Dull
Material
Aluminum
Hardware
Included
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Features
Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width
Protection Plate Type
Kick
Includes Hardware
Hardware Included

Description

Door Kick Plate, Mop, Height 6 in, Width 28 in, Dull Finish, Material Aluminum, Thickness 0.05 in, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.