Door Protection Plate, 6Hx30W, Aluminum
Mfr # K1050 6X30.28
Zoro # G3304865
product price:Â $32.76
/eaKey Features
Kick Plate Type
Mop
Height
6 in
Width
30 in
Finish
Dull
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1050 6X30.28
Zoro #
G3304865
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Width
30 in
Thickness
0.05 in
Overall Width
30 in
Overall Height
6 in
Details
Kick Plate Type
Mop
Item
Door Kick Plate
Finish
Dull
Material
Aluminum
Hardware
Included
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Protection Plate Type
Kick
Includes Hardware
Hardware Included
Features
Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width
Description
Door Kick Plate, Mop, Height 6 in, Width 30 in, Dull Finish, Material Aluminum, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.