Door Protection Plate, 6Hx30W, Brass

  • Mfr # K1050 6X30.3

  • Zoro # G0916447


product price:  $89.49
/ea
Free Shipping & Returns

Key Features

Kick Plate Type
Mop
Height
6 in
Width
30 in
Finish
Bright
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1050 6X30.3
Zoro #
G0916447
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
30 in
Thickness
0.05 in
Overall Width
30 in
Overall Height
6 in

Details

Kick Plate Type
Mop
Item
Door Kick Plate
Finish
Bright
Material
Brass
Hardware
Included
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Features
Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width
Includes Hardware
Hardware Included
Protection Plate Type
Kick

Description

Door Kick Plate, Mop, Height 6 in, Width 30 in, Bright Finish, Material Brass, Thickness 0.05 in, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.