Door Protection Plate, 6Hx30W, SS
Mfr # K1050 6X30.32D
Zoro # G2999412
product price: $37.39
/eaKey Features
Kick Plate Type
Mop
Height
6 in
Width
30 in
Finish
Dull 304
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1050 6X30.32D
Zoro #
G2999412
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Width
30 in
Thickness
0.05 in
Overall Width
30 in
Overall Height
6 in
Details
Kick Plate Type
Mop
Item
Door Kick Plate
Finish
Dull 304
Material
Stainless Steel
Hardware
Included
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Features
Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width
Includes Hardware
Hardware Included
Protection Plate Type
Kick
ANSI/BHMA Finish
Unfinished
Description
Door Kick Plate, Mop, Height 6 in, Width 30 in, Dull 304 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.